Add More Items
View All Quick Selects
Below you can add an image for 'klein tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 6-Inch (152 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$9.97
Each
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 8-Inch (203 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
$10.46
The Klein Tools ET310 Circuit Breaker Finder With Integrated Gfci Outlet Tester Is A Digital Circuit Breaker Finder Used to Locate The Correct Circuit Breaker In A Panel to Which An Electrical Outlet or Fixture Is Connected. The Transmitter Is Connected to The Electrical Outlet or Fixture In The Circuit While The Receiver Is Used to Scan The Breakers In The Circuit Panel. The Transmitter Also Features A Gfci Outlet Tester.
Nacogdoches Availability: In Stock
$57.77
These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
$49.01
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 8-3/4 In Overall Length, 8-3/4 In Overall Width, 17 In Overall Depth, 5.0 LB
$89.69
The 15-Inch Tool Tote Features 12 Pockets to Hold A Variety Of Tools. Constructed Of Rugged, Water-Resistant, Denier Polyester, This Go-to Tote Will Withstand The Harshest Job Sites. The Shoulder Pad Is Contoured, Padded and Slip-Resistant For Stress-Free and Hands-Free Portability. Drain Holes In The Molded Bottom Prevent Any Water Retention. You'LL Be Amazed At The Number Of Tools and Supplies This Bag Can Carry.
$104.18
Backpack, 14.5 In Overall Length, 7.25 In Overall Width, 20 In Overall Depth, 6.0 LB
$121.52
Keep All Your Pouches and Holders Together With This Heavy-Duty Embossed Tool Belt. Strong, Heavy-Duty Leather Ensures Long Life. Equipped With A Double-Tongue Buckle For Rugged Wear.
$30.29
Cushion-Grip Tapping Tool, 7-3/4 In Overall Length, 0.25 LB
$34.94
Drill Tap Set, 8 Pieces, #6-32 Tpi, #8-32 Tpi, #10-32 Tpi, #10-24 Tpi, #12-24 Tpi, 1/4 Inch-20 Tpi Tap Size, 1.5 LB
$59.83
This Klein-Kurve Wire Stripper/Cutter Is Designed to Cut, Strip and Loop A Wide Range Of Stranded Copper Wires. Precision Shear-Type Blades Produce A Clean Cut. Screw Shearing Holes Cleanly Shear 6-32 and 8-32 Screws. For Use On 6-12 Awg Stranded Wire.
$26.19
Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. Special Heat Treated Shafts. Precision Machined Tip For Exact Fit. Premium Chrome Plated For Smooth Feel and Corrosion Resistance. Patented Tip Ident Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation. Meets or Exceeds Applicable Asme / Ansi Specifications. Cabinet Tip Screwdriver With Round Shank.
$11.20
Electrician'S Scissor, Strong;Tough Tempered Steel Blade Material, #19 to #23 Awg Cutting Capacity, Strong, Tough, Tempered Steel Handle Material, 5-1/4 In Overall Length, 3.2 Oz
$22.45
Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light Blue/Black (Handle), Journeyman (Handle), 8-1/8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 10.7 Oz
$46.58
All-Purpose Plier, Steel Blade Material, 1/2 In Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-5/8 In Overall Length, 2-3/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
$55.80
Hawkbill Lockback Knife, 2-5/8 In Blade Length, Aus 8 Stainless Steel Blade Material, 1 Blade, Black (Handle), Nylon Resin Handle Material, 6-3/4 In Overall Length, 0.813 In Overall Width, Open 1.5 In;Closed 1.906 In (48.4 MM) Overall Depth, 2.5 Oz
$52.60
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (Handle), 7 Pieces, 1.5 LB
$87.37
Insulated Screwdriver, 3/16-Inch Cabinet, 7-Inch
$24.11
Conduit Reamer, 3/8 In Tip Size, Black Oxide, 6.75 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, Square-Shank Drive, 0.20 LB
$22.72
Full Hollow Shaft For Work On Stacked Circuit Boards or Other Long Bolt Applications. Allows For Work In Close Quarters. Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Handle End Is Also Color Coded For Easy Identification.
$9.30
20
Popularity
Default